Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 50 HP, 326 Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # X50P2G
Zoro # G3641663
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,596.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Max. Ambient Temp. 40 Degrees C
- Voltage 575V AC
- Motor Application Hazardous Location
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # X50P2G
- Zoro # G3641663
- UPC # 786382104634
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 11/16 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 7/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 45.0 A, 326 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM42-D6)
- KDAR Kdar 33203 Mini Hose Clamp - Size 10 0.56 -1.06 in. Stainless Steel - Pack of 10 (33203)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9700FKN18H, Pressure Line, 5 micron, Outside-In (MF0059514)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- U.S. Motors General Purpose AC Motors