Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # YC40P1BS
Zoro # G3642248
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,148.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Ins. Class F
- Motor Frame Material Cast Iron
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # YC40P1BS
- Zoro # G3642248
- UPC # 786382090203
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 25 7/16 in |
Shaft Length | 3 3/4 in |
Overall Length | 29 3/16 in |
Shaft Dia. | 1 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 90.0/45.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/4 in Thread (6AFL2)
- MARATHON Motor F102, 1/2,1800, TEFC, 56, 1/60/115/208-230 (F102)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- U.S. Motors General Purpose AC Motors