Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # X40P1BS
Zoro # G3641758
product price: $5,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,121.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1
- Motor Thermal Protection Auto
- Motor Shaft Design Keyed
- Nameplate RPM 3,545
- Frame 324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X40P1BS
- Zoro # G3641758
- UPC # 786382090166
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29 3/16 in |
Length Less Shaft | 25 7/16 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 3 3/4 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 90.0/45.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- PARKER Filter, 1/4 In Tube, 10.1 CFM, Kynar, PK10 (9922-05-DQ)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- U.S. Motors General Purpose AC Motors