Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # X3P2BCR
Zoro # G3641803
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Full Load Amps 7.7/3.8 A
- Frame 182
- Motor Design 3-Phase
- Shaft Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X3P2BCR
- Zoro # G3641803
- UPC # 786382116729
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 5/8 in |
Overall Length | 16 1/4 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.7/3.8 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-84)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS , ODP, 15 HP, 3-Phase, 1775 RPM Motor, (D15P2D)
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 (5464)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- BALDOR-RELIANCE Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO (CTM2276T)
- U.S. Motors General Purpose AC Motors