Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 20 HP, 256 Frame, 575V AC Voltage, 1,770 Nameplate RPM
Mfr # X20P2G
Zoro # G3641968
product price: $2,451.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,451.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Hz 60 Hz
- Nominal Efficiency 93 %
- CC Number CC030A
- Motor Application Hazardous Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X20P2G
- Zoro # G3641968
- UPC # 786382104788
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 21 5/8 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 25 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 575V AC, Full Load Amps 19.0 A, 256 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RS JEM)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE20-18-256TC-F2, GP, TEFC, Rigid, 3 PH, F2, 256TC, 24.6 FLA (PEWWE20-18-256TC-F2)
- U.S. Motors 3-Phase AC Motors