Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 3,530 Nameplate RPM
Mfr # YC20P1B
Zoro # G3641532
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,429.99
Free 30-Day Returns
Key Features
- Motor Frame Material Cast Iron
- Motor Application Hazardous Location
- No. of Speeds 1
- Motor Design 3-Phase
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # YC20P1B
- Zoro # G3641532
- UPC # 786382093990
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Overall Length | 25 in |
Length Less Shaft | 21 in |
Shaft Dia. | 1 5/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 46.0/23.0 A, 256 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163903, Pressure Line, 10 micron, Outside-In (MF0059473)
- BERLISS 35mm x 72mm x 17mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6207-2RS BERLISS)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- U.S. Motors 3-Phase AC Motors