Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 150 HP, 445 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # X150P2G
Zoro # G3641444
product price: $16,732.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,732.99
Free 30-Day Returns
Key Features
- Frame 445
- Ins. Class F
- Motor Application Hazardous Location
- Standards CSA Certified, UL Listed
- Overall Length 45 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X150P2G
- Zoro # G3641444
- UPC # 786382104689
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45 7/8 in |
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 37 3/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 137.0 A, 445 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- POWERFLITE 4L200 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200-2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SVHC12-12M)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- U.S. Motors General Purpose AC Motors