Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 125 HP, 444 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # X125P2G
Zoro # G3642318
product price: $14,019.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,019.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Ins. Class F
- Nominal Efficiency 95.4 %
- Hz 60 Hz
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X125P2G
- Zoro # G3642318
- UPC # 786382104672
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Length Less Shaft | 37 3/8 in |
Shaft Dia. | 3 3/8 in |
Overall Length | 45 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 118.0 A, 444 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2322V347 (2322V347)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS Motor, 1/2Hp, 1075Rpm, 208/230V, Em1862 (1862)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3771T-5, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F (CEM3771T-5)
- U.S. Motors General Purpose AC Motors