Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 125 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # X125P2C
Zoro # G3642196
product price: $15,122.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,122.99
Free 30-Day Returns
Key Features
- Phase Three
- Motor Mounting Position Horizontal
- Max. Ambient Temp. 40 Degrees C
- Nameplate RPM 1,785
- Shaft Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X125P2C
- Zoro # G3642196
- UPC # 786382093860
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 37 3/8 in |
Overall Length | 45 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 147.0 A, 444 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 608V, 600 Series Single Row Deep Groove Ball Bearing (608V)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- DODGE Sprocket Bushing, For Use With Torque-Tamer Size 70 Mechanical Clutch (096071)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. Motors 3-Phase AC Motors