Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 100 HP, 444 Frame, 460V AC Voltage, 1,185 Nameplate RPM
Mfr # X100P3C
Zoro # G5971665
product price: $16,633.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$16,633.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,185
- RPM Range 1,101-1,200
- Shaft Dia. 3 3/8 in
- Shaft Length 8 1/2 in
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X100P3C
- Zoro # G5971665
- UPC # 786382093693
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Overall Length | 45 7/8 in |
Length Less Shaft | 37 3/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 460V AC, Full Load Amps 124.0 A, 444 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- U.S. Motors 3-Phase AC Motors