Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 100 HP, 405 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # YC100P2B
Zoro # G3641977
product price: $15,271.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,271.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- No. of Speeds 1
- Motor Mounting Type Rigid Base
- Nameplate RPM 1,780
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # YC100P2B
- Zoro # G3641977
- UPC # 786382090340
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 38 in |
Shaft Length | 7 1/4 in |
Length Less Shaft | 30 3/4 in |
Shaft Dia. | 2 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 225.0/113.0 A, 405 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-1/4 in OD x 1/8 in W, Nitrile Lip (9815)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- BAND-IT Center Punch Clamp 201S 5/8X .025, PK25 (CP18S9)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- U.S. Motors General Purpose AC Motors