Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 3,525 Nameplate RPM
Mfr # XJ10P1BM
Zoro # G3641295
product price: $1,677.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Ins. Class F
- Voltage 230/460V AC
- Standards CSA Certified, UL Listed
- Full Load Amps 24.0/12.0 A
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XJ10P1BM
- Zoro # G3641295
- UPC # 786382114800
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 21 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 3/4 in |
Shaft Length | 4 1/4 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.0/12.0 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH BALL DRAIN VALVE 1/4""MAL (BTFP72327)
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- U.S. Motors 3-Phase AC Motors