Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Hazardous Location Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # YC10P1B
Zoro # G3641365
product price: $1,873.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,873.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Shaft Dia. 1 3/8 in
- Ins. Class F
- Standards CSA Certified, UL Listed
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # YC10P1B
- Zoro # G3641365
- UPC # 786382092580
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 20 in |
Length Less Shaft | 16 5/8 in |
Shaft Length | 3 3/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSRM01.00)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,750 Nameplate RPM (145TTFR16039)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194156.00)
- U.S. Motors General Purpose AC Motors