Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 444U Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # A75P2C
Zoro # G0399330
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,955.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- HP 75
- NEMA Design B
- Standards CSA Certified, ENERGY cURus
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A75P2C
- Zoro # G0399330
- UPC # 786382012731
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 5/8 in |
Overall Length | 44 1/2 in |
Length Less Shaft | 35 7/8 in |
Shaft Dia. | 2 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 84.0 A, 444U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- WEG 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (02036OT3E254T-W40)
- U.S. Motors General Purpose AC Motors