Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365TS Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # D75P2GS
Zoro # G0399583
product price: $4,756.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,756.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Phase Three
- Ins. Class F
- Motor Enclosure Design Open Dripproof
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D75P2GS
- Zoro # G0399583
- UPC # 786382097134
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Length Less Shaft | 24 3/4 in |
Overall Length | 28 1/2 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 70.0 A, 365TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- U.S. Motors 3-Phase AC Motors