Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365TS Frame, 230V AC Voltage, 1,785/1,480 Nameplate RPM
Mfr # HD75P2ES
Zoro # G7727928
product price: $4,919.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,919.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Overall Length 30 3/16 in
- Motor Mounting Type Rigid Base
- Motor Shaft Design Keyed
- NEMA Design B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD75P2ES
- Zoro # G7727928
- UPC # 786382123963
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 3/16 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 26 7/16 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, Full Load Amps 170.0/85.0 A, 365TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- NORD NEMA Foot Mount Motor Prem.Eff, 5.0 HP (SK112MP/4-184T-CUS-TW)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6208 2NSE9 C2)
- DAYTON 5/5V950 Banded V-Belt, 95-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs (13G021)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- U.S. Motors 3-Phase AC Motors