Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365TC Frame, 380V AC Voltage, 1,785 Nameplate RPM
Mfr # C75P2FCR
Zoro # G0399391
product price: $9,404.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,404.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Nominal Efficiency 93.8 %
- No. of Speeds 1
- Standards CSA Certified, ENERGY cURus
- Voltage 380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C75P2FCR
- Zoro # G0399391
- UPC # 786382107512
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 33 1/16 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 3/8 in |
Length Less Shaft | 27 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 380V AC, Full Load Amps 104.0 A, 365TC Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-3/8-6 (QSL-3/8-6)
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 90 Mm Od X 13 Mm W Double Shielded, 6913Z (6913Z)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- U.S. Motors 3-Phase AC Motors