Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365TC Frame, 230V AC Voltage, 1,785/1,480 Nameplate RPM
Mfr # HD75P2EC
Zoro # G7727410
product price: $5,669.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$5,669.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- No. of Speeds 1
- Motor Shaft Design Keyed
- Nameplate RPM 1,785
- Shaft Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD75P2EC
- Zoro # G7727410
- UPC # 786382125455
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 5/8 in |
Overall Length | 32 1/4 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 26 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, Full Load Amps 170.0/85.0 A, 365TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- SCHLAGE COMMERCIAL Part C603952 (C603952)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- U.S. Motors 3-Phase AC Motors