Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365T Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # D75P2G
Zoro # G0399373
product price: $4,562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,562.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- NEMA Design B
- No. of Speeds 1
- Phase Three
- Shaft Length 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D75P2G
- Zoro # G0399373
- UPC # 786382020972
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 15/16 in |
Length Less Shaft | 24 3/4 in |
Shaft Dia. | 2 3/8 in |
Overall Length | 30 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 70.0 A, 365T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-100LP/4-75.16-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T34C2Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- U.S. Motors General Purpose AC Motors