Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 75 HP, 365T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 8D75P2C
Zoro # G7726458
product price: $5,975.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$5,975.99
Free 30-Day Returns
Key Features
- Shaft Length 5 7/8 in
- Max. Ambient Temp. 40 Degrees C
- CC Number CC030A
- Hz 60 Hz
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D75P2C
- Zoro # G7726458
- UPC # 786382123673
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 7/8 in |
Length Less Shaft | 26 9/16 in |
Overall Length | 32 7/16 in |
Manufacturers Warranty Length | 5 yr |
Shaft Dia. | 2 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 85.0 A, 365T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- BESTORQ Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX162)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- U.S. Motors 3-Phase AC Motors