Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 284U Frame, 460V AC Voltage, 885 Nameplate RPM
Mfr # A7P4C
Zoro # G0399303
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,327.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Overall Length 27 3/4 in
- CC Number CC030A
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # A7P4C
- Zoro # G0399303
- UPC # 786382012823
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 3/4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 22 7/8 in |
Shaft Length | 4 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 885, No. of Speeds 1, Voltage 460V AC, Full Load Amps 11.1 A, 284U Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- U.S. Motors General Purpose AC Motors