Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230V AC Voltage, 1,180/980 Nameplate RPM
Mfr # HD7P3E
Zoro # G7726178
product price: $1,031.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Ins. Class F
- Motor Thermal Protection None
- RPM Range 1,101-1,200
- Standards CSA Certified, ENERGY cURus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD7P3E
- Zoro # G7726178
- UPC # 786382121396
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Overall Length | 24 15/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230V AC, Full Load Amps 18.8/9.4 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- U.S. Motors General Purpose AC Motors