Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230V AC Voltage, 1,180/980 Nameplate RPM
Mfr # CD7P3E
Zoro # G7726379
product price: $1,243.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,243.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- Nominal Efficiency 91 %
- Nameplate RPM 1,180
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD7P3E
- Zoro # G7726379
- UPC # 786382121327
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 21 1/16 in |
Overall Length | 25 1/16 in |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230V AC, Full Load Amps 18.8/9.4 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- RULAND Shaft Collar, Clamp, 1Pc, 40mm, Steel (MCL-40-F)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- U.S. Motors General Purpose AC Motors