Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # S7P2GCR
Zoro # G0399023
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- RPM Range 1,701-1,800
- Motor Mounting Type Rigid Base
- No. of Speeds 1
- Full Load Amps 7.2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # S7P2GCR
- Zoro # G0399023
- UPC # 786382115982
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 1/4 in |
Overall Length | 19 3/8 in |
Shaft Length | 3 1/8 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.2 A, 213TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C97 101" Outside Length, 7/8" Top Width, 1 Ribs (C97-2)
- KOGANEI Pneumatic Gripper, NHC1D16 (NHC1D-16)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- EATON Soft Start Controller, 9A, 240/480VAC (DS7-340SX012N0-N)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- U.S. Motors General Purpose AC Motors