Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230V AC Voltage, 3,533/2,916 Nameplate RPM
Mfr # HD7P1EC
Zoro # G7726631
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Motor Shaft Design Keyed
- Max. Ambient Temp. 40 Degrees C
- Motor Thermal Protection None
- Nominal Efficiency 89.5 %
- Hz 60/50 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD7P1EC
- Zoro # G7726631
- UPC # 786382123154
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 3/8 in |
Length Less Shaft | 17 1/2 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 2 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,533, No. of Speeds 1, Voltage 230V AC, Full Load Amps 18.5/9.2 A, 213TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- APACHE Apache, 2 Green PVC Water Suction Hose, 20 Feet5.5LB Shock Treatment (12023006-20-Feet)
- MEGADYNE METRIC V BELT V-BELTS (SPA1207)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6026)
- U.S. Motors 3-Phase AC Motors