Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # D7P2G
Zoro # G0399005
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Compressors, Fans, Pumps
- Phase Three
- NEMA Design B
- Max. Ambient Temp. 40 Degrees C
- Overall Length 17 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D7P2G
- Zoro # G0399005
- UPC # 786382021245
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 7/16 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 14 1/16 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.3 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- INGERSOLL-RAND Impact Wrench Care Kit, 2Z747, 4YD62, 6Z917 (231-TK2)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- U.S. Motors General Purpose AC Motors