Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 60 HP, 405T Frame, 230V AC Voltage, 890/735 Nameplate RPM
Mfr # D60P4E
Zoro # G7729614
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,630.99
Free 30-Day Returns
Key Features
- Shaft Dia. 2 7/8 in
- Motor Shaft Rotation CCW
- Nameplate RPM 890
- NEMA Design B
- Shaft Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D60P4E
- Zoro # G7729614
- UPC # 786382117917
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Overall Length | 32 1/2 in |
Length Less Shaft | 25 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 890, No. of Speeds 1, Voltage 230V AC, Full Load Amps 157.0/79.0 A, 405T Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Ring Gear (53191)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX670)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (VM3542-5)
- U.S. Motors 3-Phase AC Motors