Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 60 HP, 364TS Frame, 575V AC Voltage, 3,570 Nameplate RPM
Mfr # CD60P1GS
Zoro # G7731364
product price: $4,480.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,480.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Shaft Length 3 3/4 in
- Full Load Amps 55.0 A
- Inverter Rated Yes
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD60P1GS
- Zoro # G7731364
- UPC # 786382129002
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 30 5/16 in |
Length Less Shaft | 26 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,570, No. of Speeds 1, Voltage 575V AC, Full Load Amps 55.0 A, 364TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- BESTORQ H Timing Belts (630H200)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, TENV, F1 (VWDM3542-5)
- U.S. Motors General Purpose AC Motors