Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 60 HP, 364T Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # CD60P2G
Zoro # G7726132
product price: $4,252.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,252.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Full Load Amps 55.0 A
- Nameplate RPM 1,785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD60P2G
- Zoro # G7726132
- UPC # 786382123383
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 7/8 in |
Overall Length | 32 7/16 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 26 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 55.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- OPTIBELT V-Belt; SPA Series; 1250MM Belt Outside Len (SPA1232)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL32)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- U.S. Motors General Purpose AC Motors