Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 60 HP, 364T Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # 8D60P2G
Zoro # G7726771
product price: $5,019.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$5,019.99
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, UL Listed
- Phase Three
- Shaft Length 5 7/8 in
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D60P2G
- Zoro # G7726771
- UPC # 786382123642
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 7/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 32 7/16 in |
Length Less Shaft | 26 9/16 in |
Shaft Dia. | 2 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 55.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14H X 3/4 MPB)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- U.S. Motors General Purpose AC Motors