Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # 8D50P2G
Zoro # G7726640
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Key Features
- Full Load Amps 45.0 A
- Motor Mounting Position Horizontal
- Standards CE, CSA Certified, UL Listed
- Ins. Class F
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8D50P2G
- Zoro # G7726640
- UPC # 786382123314
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 30 1/4 in |
Length Less Shaft | 25 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 45.0 A, 326T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- BVA HYDRAULICS S/A THREAD HYD CYLINDER, 10TON 10"STROKE (HT1010)
- SCHATZ BEARING Bearing flanged un-ground sealed (UGF.750X1.750-2RS)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 25 HP, 1770 RPM, 3 PH, 284T, TEFC (EM4103T-12)
- U.S. Motors 3-Phase AC Motors