Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # 8D50P2C
Zoro # G7726430
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Key Features
- Ins. Class F
- Nameplate RPM 1,780
- Shaft Dia. 2 1/8 in
- Phase Three
- Overall Length 30 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8D50P2C
- Zoro # G7726430
- UPC # 786382123307
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Overall Length | 30 1/4 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Length Less Shaft | 25 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 56.0 A, 326T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- D&D Belt, VS, 2.75 x 110in OC (4430V1090)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- U.S. Motors General Purpose AC Motors