Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 50 HP, 326T Frame, 230V AC Voltage, 1,780/1,475 Nameplate RPM
Mfr # HD50P2E
Zoro # G7729720
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,706.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Voltage 230V AC
- Motor Thermal Protection None
- Standards CSA Certified, ENERGY cURus
- Shaft Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD50P2E
- Zoro # G7729720
- UPC # 786382123482
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 1/4 in |
Overall Length | 30 1/8 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 24 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, Full Load Amps 112.0/56.0 A, 326T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (6FLL0)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- U.S. Motors 3-Phase AC Motors