Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 215T Frame, 575V AC Voltage, 1,175 Nameplate RPM
Mfr # CD5P3G
Zoro # G7726248
product price: $1,131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Phase Three
- RPM Range 1,101-1,200
- Inverter Rated Yes
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD5P3G
- Zoro # G7726248
- UPC # 786382128364
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 11/16 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 5.7 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- SLIP PLATE Dry Film Graphite Lubricant, 1 Gal. (SLIP4-4X1G)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.75 in OD (343B)
- DAYTON AC Gearmotor, 2.6 in-lb Max. Torque, 55 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE44)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- U.S. Motors General Purpose AC Motors