Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 215T Frame, 575V AC Voltage, 1,175 Nameplate RPM
Mfr # 8D5P3G
Zoro # G7726598
product price: $1,322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,322.99
Free 30-Day Returns
Key Features
- Voltage 575V AC
- Motor Shaft Rotation CW/CCW
- HP 5
- Hz 60 Hz
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D5P3G
- Zoro # G7726598
- UPC # 786382129200
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 5 yr |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 5/16 in |
Overall Length | 19 11/16 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 5.7 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,770 Nameplate RPM (182TTFBD6039)
- U.S. Motors 3-Phase AC Motors