Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 215T Frame, 460V AC Voltage, 1,175 Nameplate RPM
Mfr # 8D5P3C
Zoro # G7726814
product price: $1,255.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Voltage 460V AC
- Motor Service Factor 1.15
- Shaft Dia. 1 3/8 in
- Overall Length 19 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D5P3C
- Zoro # G7726814
- UPC # 786382122300
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 19 11/16 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 5/16 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 460V AC, Full Load Amps 7.1 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 96Teeth, CastIron (YB96)
- FASCO Air Conditioner Motor, 3/8 in Shaft Dia. (D333)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1350mm PL, T270 (D1350-5M-15)
- D&D 144 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB140)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- U.S. Motors General Purpose AC Motors