Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 460V AC Voltage, 3,525 Nameplate RPM
Mfr # 8D5P1C
Zoro # G7726841
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Shaft Length 2 3/4 in
- Hz 60 Hz
- Manufacturers Warranty Length 5 yr
- Overall Length 16 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D5P1C
- Zoro # G7726841
- UPC # 786382125189
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 16 7/16 in |
Length Less Shaft | 13 11/16 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 460V AC, Full Load Amps 6.1 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- DAYTON Center Rod (711901)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH34)
- U.S. Motors 3-Phase AC Motors