Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # 8D5P2C
Zoro # G7726211
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.3 A
- Standards CE, CSA Certified, UL Listed
- Voltage 460V AC
- CC Number CC030A
- Length Less Shaft 13 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D5P2C
- Zoro # G7726211
- UPC # 786382125202
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 11/16 in |
Overall Length | 16 7/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 460V AC, Full Load Amps 6.3 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- FESTO Foot Valve FO-3-1/4-B (FO-3-1/4-B)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- U.S. Motors 3-Phase AC Motors