Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 400 HP, 449T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 8P400P2C
Zoro # G0396914
product price: $37,366.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$37,366.99
Free 30-Day Returns
Key Features
- Motor Application General Application
- Full Load Amps 434.0 A
- Shaft Dia. 3 3/8 in
- Motor Shaft Design Keyed
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8P400P2C
- Zoro # G0396914
- UPC # 786382068196
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 46 5/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 55 1/8 in |
Shaft Length | 8 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 400 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 434.0 A, 449T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- U.S. Motors General Purpose AC Motors