Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 364T Frame, 575V AC Voltage, 1,190 Nameplate RPM
Mfr # CD40P3G
Zoro # G7726001
product price: $3,992.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,992.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Length Less Shaft 26 9/16 in
- Phase Three
- Voltage 575V AC
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD40P3G
- Zoro # G7726001
- UPC # 786382123338
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 26 9/16 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Overall Length | 32 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 575V AC, Full Load Amps 37.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #200KLD (200KLD)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- GATES Hydraulic Coupling-Megacrimp, G25170-0808 (G25170-0808)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F1 (EHM3218T)
- U.S. Motors 3-Phase AC Motors