Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 364T Frame, 230V AC Voltage, 1,190/985 Nameplate RPM
Mfr # HD40P3E
Zoro # G7729188
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,617.99
Free 30-Day Returns
Key Features
- NEMA Design B
- CC Number CC030A
- Length Less Shaft 26 7/16 in
- Standards CSA Certified, ENERGY cURus
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD40P3E
- Zoro # G7729188
- UPC # 786382123888
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 26 7/16 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Overall Length | 32 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230V AC, Full Load Amps 94.0/47.0 A, 364T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- TB WOODS FHP Sheave, AK61-QT (AK61)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR16331)
- U.S. Motors General Purpose AC Motors