Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230V AC Voltage, 3,560/2,950 Nameplate RPM
Mfr # HD40P1ES
Zoro # G7729608
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,483.99
Free 30-Day Returns
Key Features
- Shaft Dia. 1 7/8 in
- Motor Mounting Type Rigid Base
- Motor Frame Material Cast Iron
- Motor Service Factor 1.15
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD40P1ES
- Zoro # G7729608
- UPC # 786382123444
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 28 5/8 in |
Length Less Shaft | 24 7/8 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, Full Load Amps 92.0/46.0 A, 324TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK501)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (82075 OLP)
- MARATHON MOTORS OEM Replacement Motor, 3-Ph, Dripproof, 5HP (056T34D5364)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326TC, 1266M, TEFC, F (CEM4115T)
- U.S. Motors General Purpose AC Motors