Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230V AC Voltage, 1,780/1,475 Nameplate RPM
Mfr # HD40P2ES
Zoro # G7729833
product price: $2,151.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- No. of Speeds 1
- Motor Design 3-Phase
- Motor Mounting Type Rigid Base
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD40P2ES
- Zoro # G7729833
- UPC # 786382123468
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 24 7/8 in |
Overall Length | 28 5/8 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, Full Load Amps 92.0/46.0 A, 324TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-1/2-D-MIDI-NPT (LOE-1/2-D-MIDI-NPT)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- NSK NSK-6004ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6004ZZ (6004ZZ)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. Motors General Purpose AC Motors