Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230V AC Voltage, 1,780/1,475 Nameplate RPM
Mfr # HD40P2EC
Zoro # G7729949
product price: $2,422.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Key Features
- Motor Frame Material Cast Iron
- Motor Shaft Rotation CW/CCW
- HP 40
- CC Number CC030A
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD40P2EC
- Zoro # G7729949
- UPC # 786382123871
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 25 1/8 in |
Overall Length | 30 1/8 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, Full Load Amps 92.0/46.0 A, 324TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 432mm PL, T144 (150-S3M-432)
- DEUBLIN Union 1-14 UNS RH (1205-000-001)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- SKF SKF-6200 2ZC3 GJN, Single Row Ball Brgs, 6200 2ZC3 GJN (6200 2ZC3 GJN)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH60)
- U.S. Motors General Purpose AC Motors