Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 40 HP, 324T Frame, 575V AC Voltage, 1,780 Nameplate RPM
Mfr # 8D40P2G
Zoro # G7725782
product price: $3,011.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,011.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Horizontal
- Motor Thermal Protection None
- Motor Design 3-Phase
- Motor Service Factor 1.15
- Standards CE, CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8D40P2G
- Zoro # G7725782
- UPC # 786382123277
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 1/4 in |
Shaft Dia. | 2 1/8 in |
Manufacturers Warranty Length | 5 yr |
Length Less Shaft | 25 in |
Shaft Length | 5 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 575V AC, Full Load Amps 37.0 A, 324T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- CLESCO 4M735/50/5 Shaft Extender Kit (4M735/50/5)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120 (4R5VX1120)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- SEW EURODRIVE 4.4RPM 3PH 0.75HP 1-3/4IN 330/575V-AC GEARMOTOR (S77 DRS80S6/DH)
- U.S. Motors General Purpose AC Motors