Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # U34S3ACR
Zoro # G300980535
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U34S3ACR
- Zoro # G300980535
- UPC # 786382043995
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 8 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 7/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 4 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-3.2/1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HFTX.21-M26x1.5 (HFTX.)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- SURTEK Stainless Steel Hose Clamp 5/8" to 1-1/4" (137704)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH66)
- U.S. Motors 3-Phase AC Motors