Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 300 HP, 449TS Frame, 460V AC Voltage, 3,576 Nameplate RPM
Mfr # 8P300P1CS
Zoro # G0396074
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$32,233.99
Free 30-Day Returns
Key Features
- HP 300
- Motor Mounting Type Rigid Base
- Ins. Class F
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Overall Length 51 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 8P300P1CS
- Zoro # G0396074
- UPC # 786382113605
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 51 3/8 in |
Manufacturers Warranty Length | 5 yr |
Shaft Dia. | 2 3/8 in |
Shaft Length | 4 3/4 in |
Length Less Shaft | 46 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 3,576, No. of Speeds 1, Voltage 460V AC, Full Load Amps 329.0 A, 449TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- GATES Hydraulic Adapter-Sae To Sae, G60499-0608 (G60499-0608)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- U.S. Motors General Purpose AC Motors