Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 300 HP, 449TS Frame, 2,300V AC Voltage, 3,557 Nameplate RPM
Mfr # C300S12S
Zoro # G0395812
product price: $33,415.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,415.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Max. Ambient Temp. 40 Degrees C
- Motor Mounting Position Horizontal
- Length Less Shaft 46 5/8 in
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C300S12S
- Zoro # G0395812
- UPC # 786382117252
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 46 5/8 in |
Shaft Length | 4 3/4 in |
Shaft Dia. | 2 3/8 in |
Overall Length | 51 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 3,557, No. of Speeds 1, Voltage 2,300V AC, Full Load Amps 67.0 A, 449TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- 3M Ball Bearing - 2 Shields 30627, 10x26x8, 1 Per Poly Bag 1/pk (30627)
- WESTWARD Wear-Ring, PK20 (TTR8215062G)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1765 rpm, 3-Phase (VSSWDM3538)
- U.S. Motors 3-Phase AC Motors