Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 300 HP, 449T Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # C300P3C
Zoro # G0395724
product price: $29,924.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,924.99
Free 30-Day Returns
Key Features
- Full Load Amps 336.0 A
- Motor Application General Application
- Overall Length 55 1/8 in
- CC Number CC030A
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C300P3C
- Zoro # G0395724
- UPC # 786382098704
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 55 1/8 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 46 5/8 in |
Shaft Dia. | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 336.0 A, 449T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-30-CS (ESS-30-CS)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- NEVER-SEEZ Never-Seez NSBT-16N Nickel Brush Top 1lb. (NSBT-16N)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- U.S. Motors 3-Phase AC Motors