Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 300 HP, 447TS Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # D300P2GS
Zoro # G0395864
product price: $18,144.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,144.99
Free 30-Day Returns
Key Features
- Voltage 575V AC
- Nominal Efficiency 95.8 %
- Motor Design 3-Phase
- Overall Length 43 1/4 in
- Motor Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D300P2GS
- Zoro # G0395864
- UPC # 786382112448
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 43 1/4 in |
Shaft Length | 7 1/2 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 35 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 262.0 A, 447TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- D&D 96 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB92)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- SANYO DENKI Abs Super Absosyn Servo Motor (69BM007HXRZ1)
- U.S. Motors General Purpose AC Motors